Check Availability
  • CAMPBELL 

    Grab Hook, 5/8 in., 22, 600 lb., Clevis

  • Item # 49JN15
  • Mfr. Model # 5725015
Grab Hook, 5/8 in., 22, 600 lb., Clevis
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JN15
Mfr. Model # 5725015
UNSPSC #31162608
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Grab Hook
Material Alloy Steel
Grade 100
Hook Attachment Type Clevis
Trade Size 5/8"
Working Load Limit 22,600 lb.
Hook Opening 25/32"
Hook Reach Length 4-7/16"
Clevis Pin Diameter 3/4"
Clevis Inside Width 23/32"
Color Green
Finish Powder Coated
For Use With Grade 80 or 100 Chain
Standards ASME B30.9, B30.10, ASTM A952
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.