Check Availability
  • CAMPBELL 

    Coupling Link, 9/32 in., 4300 lb, Grade 100

  • Item # 49JM90
  • Mfr. Model # 5779225
Coupling Link, 9/32 in., 4300 lb, Grade 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JM90
Mfr. Model # 5779225
UNSPSC #31151609
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Coupling Link
Grade 100
Trade Size 9/32"
Working Load Limit 4300 lb.
Finish Powder Coated
Material Alloy Steel
Standards ASME B30.9, ASTM A952, OSHA
Overall Length 2.95"
Overall Width 0.71"
* This product's country of origin is subject to change

Compliance and Restrictions