Check Availability
  • CAMPBELL 

    150 ft. Grade 30 Straight Chain, 3/16" Trade Size, 800 lb. Working Load Limit, For Lifting: No

  • Item # 49DM19
  • Mfr. Model # T0143326
150 ft. Grade 30 Straight Chain, 3/16" Trade Size, 800 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 49DM19
Mfr. Model # T0143326
UNSPSC #31151604
Shipping Weight 51.2 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Chain Classification Proof Coil
Trade Size 3/16"
Length 150 ft.
Working Load Limit 800 lb.
Finish Zinc Plated
Material Carbon Steel
Links per Foot 12.3
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions