Check Availability
  • CAMILLUS 

    Survival Kit, Black, 6inHx5inLx12inW

  • Item # 31AP93
  • Mfr. Model # 90430
Survival Kit, Black, 6inHx5inLx12inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AP93
Mfr. Model # 90430
UNSPSC #42172009
Shipping Weight 4.7 lbs
Country of Origin USA *
Item Survival Kit
Number of Components 73
People Served 1
Case Material Fabric
Color Black
Height 6"
Length 5"
Width 12"
Includes (6) 4 oz. Packets of Purified Drinking Water, (6) Fortified Food Bars, (2) Hand Warmers, Flashlight, (2) Flashlight Batteries, Light Stick , Whistle, Survival Blanket, Rain Poncho, (15) 1" x 3" Plastic Bandage Strips, (6) BZK Antiseptic Wipes, (4) 2" x 2" Gauze Pads, (4) Triple Antibiotic Ointment Packets, (2) Alcohol Wipes, (2) First Aid Burn Cream Packets, (2) Sting Relief Wipes, Eye Pad with Strips, Knuckle Bandages, Fingertip Bandages, Extra Large Bandages, Waterproof Bandages, Butterfly Wound Closure, First Aid Tape Roll, Metal Tweezers, Tourniquet, Scalpel Blade, First Aid Guide, (2) Ibuprofen Tablets, (2) Antacid Tablets, (2) Acetaminophen Tablets
* This product's country of origin is subject to change

Welcome Sign In