Check Availability
  • CAMILLUS 

    Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade: Liner Lock

  • Item # 10F684
  • Mfr. Model # 18513
Folding Knife,Fine Blade Edge 3-1/4" Blade Length,Locking Blade:  Liner Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10F684
Mfr. Model # 18513
UNSPSC #27111504
Shipping Weight 0.5 lbs
Country of Origin China *
Item Folding Knife
Number of Blades 1
Blade Edge Fine
Blade Type Drop Point
Blade Length 3-1/4"
Length Open 8"
Closed Length 4-1/4"
Blade Material AUS-8 Japanese Steel, Carbonitride Titanium
Handle Material Aluminum
Handle Color Silver
One-Hand Operation Yes
Locking Blade Liner Lock
Belt Clip Yes
Sheath No
Features Will Not Flake, Blister, Chip or Peel and is Harder Than Untreated Steel so Blades Stay Sharper, Longer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms