Check Availability
  • CAMEL GRINDING WHEELS 

    9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 6600 Max. RPM

  • Item # 33TH60
  • Mfr. Model # 35655
9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 6600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 33TH60
Mfr. Model # 35655
UNSPSC #23131503
Shipping Weight 11.4 lbs
Country of Origin Israel *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 9"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 6600
Series Ultra 1/4" Grinding Wheels
Grade Extra Coarse
Application Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.