Check Availability
  • CAMEL GRINDING WHEELS 

    4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA

  • Item # 33TH62
  • Mfr. Model # 42304
4-1/2" Flap Disc, Type 27, 7/8" Mounting Hole, Medium, 60 Grit Zirconia Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33TH62
Mfr. Model # 42304
UNSPSC #31191506
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Grit 60
Abrasive Grade Medium
Abrasive Material Zirconia Alumina
Series Z3
Backing Weight X
Max. RPM 13,300
* This product's country of origin is subject to change

Alternate Search Terms