Check Availability
  • CAMCAR 

    Shoulder Screw,3/4"X4-1/2",5/8-11,PK10

  • Item # 5YPN1
  • Mfr. Model # DSSB0750450CP-PK10
Shoulder Screw,3/4"X4-1/2",5/8-11,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPN1
Mfr. Model # DSSB0750450CP-PK10
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 7.25 lbs
Country of Origin USA *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 5/8-11
Drive Type Hex Socket
Drive Size 3/8"
Shoulder Dia. 3/4"
Shoulder Length 4-1/2"
Thread Length 7/8"
Head Dia. 1"
Head Height 1/2"
Screw Head Height 9/32"
Shoulder Length Tolerance 0.005"
Screw Head Dia. 1.000"
Min. Tensile Strength (PSI) 140,000
Shear Strength (PSI) 45,515
Class 3A
Rockwell Hardness C32-43
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms