Check Availability
  • CAMCAR 

    Shoulder Screw,3/4"X4-1/4",5/8-11,PK10

  • Item # 5YPN0
  • Mfr. Model # DSSB0750425CP-PK10
Shoulder Screw,3/4"X4-1/4",5/8-11,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPN0
Mfr. Model # DSSB0750425CP-PK10
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 6.95 lbs
Country of Origin USA *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 5/8-11
Drive Type Hex Socket
Drive Size 3/8"
Shoulder Dia. 3/4"
Shoulder Length 4-1/4"
Thread Length 7/8"
Head Dia. 1"
Head Height 1/2"
Screw Head Height 9/32"
Shoulder Length Tolerance 0.005"
Screw Head Dia. 1.000"
Min. Tensile Strength (PSI) 140,000
Shear Strength (PSI) 45,515
Class 3A
Rockwell Hardness C32-43
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms