Check Availability
  • CAMCAR 

    Shoulder Screw, 5/8"X3-1/4", 1/2-13, PK25

  • Item # 5YPJ9
  • Mfr. Model # DSSB0630325CP-PK25
Shoulder Screw, 5/8"X3-1/4", 1/2-13, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPJ9
Mfr. Model # DSSB0630325CP-PK25
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 9.24 lbs
Country of Origin USA *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 1/2-13
Drive Type Hex Socket
Drive Size 5/16"
Shoulder Dia. 5/8"
Shoulder Length 3-1/4"
Thread Length 3/4"
Head Dia. 7/8"
Head Height 3/8"
Screw Head Height 15/64"
Shoulder Length Tolerance 0.005"
Screw Head Dia. 0.875"
Min. Tensile Strength (PSI) 140,000
Shear Strength (PSI) 28,785
Class 3A
Rockwell Hardness C32-43
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms