Check Availability
  • CAMCAR 

    Shoulder Screw,1/2"X3-3/4",3/8-16,PK25

  • Item # 5YPH5
  • Mfr. Model # DSSB0500375CP-PK25
Shoulder Screw,1/2"X3-3/4",3/8-16,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPH5
Mfr. Model # DSSB0500375CP-PK25
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 3/8-16
Drive Type Hex Socket
Drive Size 1/4"
Shoulder Dia. 1/2"
Shoulder Length 3-3/4"
Thread Length 5/8"
Head Dia. 3/4"
Head Height 5/16"
Screw Head Height 3/16"
Shoulder Length Tolerance 0.005"
Screw Head Dia. 0.750"
Min. Tensile Strength (PSI) 140,000
Shear Strength (PSI) 18,350
Class 3A
Rockwell Hardness C32-43
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms