Check Availability
  • CAMCAR 

    Shoulder Screw, 3/8"X4", 5/16-18, PK25

  • Item # 5YPG0
  • Mfr. Model # DSSB0380400CP-PK25
Shoulder Screw, 3/8"X4", 5/16-18, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPG0
Mfr. Model # DSSB0380400CP-PK25
UNSPSC #31161517
Catalog Page 2121
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Shoulder Screw
Material Alloy Steel
Finish Plain
Head Style Knurled
System of Measurement Inch
Thread Size 5/16-18
Drive Type Hex Socket
Drive Size 3/16"
Shoulder Dia. 3/8"
Shoulder Length 4"
Thread Length 1/2"
Head Dia. 9/16"
Head Height 1/4"
Screw Head Height 9/64"
Shoulder Length Tolerance 0.005"
Screw Head Dia. 0.562"
Min. Tensile Strength (PSI) 140,000
Shear Strength (PSI) 10,280
Class 3A
Rockwell Hardness C32-43
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms