Check Availability
  • CAMCAR 

    M6-1.00 x 25mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK

  • Item # 5YRK3
  • Mfr. Model # 1M1FD0060025CP-PK100
M6-1.00 x 25mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YRK3
Mfr. Model # 1M1FD0060025CP-PK100
UNSPSC #31161501
Catalog Page 0
Shipping Weight 1.25 lbs
Country of Origin China *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M6-1.00
Length 25mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Class 10.9
Drive Type Hex Socket
Drive Size 4mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 25mm
Head Height 3.7mm
Thread Dia. M6
Vented Hole Size Not Vented
Head Dia. 13.4mm
Rockwell Hardness C38 to C44
Min. Tensile Strength 190,000 psi
Fastener Industry Standards ISO 10642
Head Angle (Deg.) 90
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.