Check Availability
  • CAMCAR 

    M4-0.70 x 16mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK

  • Item # 5YRJ4
  • Mfr. Model # 1M1FD0040016CP-PK100
M4-0.70 x 16mm, Flat, Socket Head Cap Screw, Class 10.9, Steel, Black Oxide Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YRJ4
Mfr. Model # 1M1FD0040016CP-PK100
UNSPSC #31161501
Shipping Weight 0.36 lbs
Country of Origin China *
Item Metric Socket Flat Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Metric
Screw Head Type Flat
Basic Material Steel
Material Grade Class 10.9
Dia./Thread Size M4-0.70
Length 16mm
Fastener Finish Black Oxide
Fastener Thread Type Metric Coarse
Class 10.9
Drive Type Hex Socket
Drive Size 2.50mm
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 16mm
Head Height 2.48mm
Thread Dia. M4
Vented Hole Size Not Vented
Head Dia. 8.96mm
Rockwell Hardness C38 to C44
Min. Tensile Strength 190,000 psi
Fastener Industry Standards ISO 10642
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms