Check Availability
  • CAMCAR 

    5/8" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100

  • Item # 5TAV7
  • Mfr. Model # SDSS0050063CP-PK100
5/8" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TAV7
Mfr. Model # SDSS0050063CP-PK100
UNSPSC #31161505
Catalog Page 2127
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Socket Set Screw
Type Coarse
Material Alloy Steel
Finish Black Oxide
System of Measurement Inch
Thread Size 5-40
Point Type Cup
Drive Type Hex Socket
Drive Size 1/16"
Decimal Equivalent 0.062"
Overall Length 5/8"
Point Dia. 0.067"
Class 3A
Rockwell Hardness C45-53
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions