Check Availability
  • CAMCAR 

    3/8-16 x 3/8" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100

  • Item # 5YPA9
  • Mfr. Model # SDSK0380038CP-PK100
3/8-16 x 3/8" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YPA9
Mfr. Model # SDSK0380038CP-PK100
UNSPSC #31161505
Catalog Page 2128
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Socket Set Screw
Type Coarse
Material Alloy Steel
Finish Black Oxide
System of Measurement Inch
Thread Size 3/8-16
Point Type Knurled Cup
Drive Type Hex Socket
Drive Size 3/16"
Decimal Equivalent 0.019"
Overall Length 3/8"
Point Dia. 0.212"
Class 3A
Rockwell Hardness C45-53
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.