Check Availability
  • CAMCAR 

    1-1/4" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100

  • Item # 5YNW3
  • Mfr. Model # SDSS0100125FP-PK100
1-1/4" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YNW3
Mfr. Model # SDSS0100125FP-PK100
UNSPSC #31161505
Catalog Page 2127
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Socket Set Screw
Type Fine
Material Alloy Steel
Finish Black Oxide
System of Measurement Inch
Thread Size 10-32
Point Type Cup
Drive Type Hex Socket
Drive Size 3/32"
Decimal Equivalent 0.094"
Overall Length 1-1/4"
Point Dia. 0.102"
Class 3A
Rockwell Hardness C45-53
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions