Check Availability
  • CAMCAR 

    3/8-24 x 1-1/2" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100

  • Item # 5YNY1
  • Mfr. Model # SDSS0380150FP-PK100
3/8-24 x 1-1/2" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5YNY1
Mfr. Model # SDSS0380150FP-PK100
UNSPSC #31161505
Catalog Page 2129
Shipping Weight 3.82 lbs
Country of Origin USA *
Item Socket Set Screw
Type Fine
Material Alloy Steel
Finish Black Oxide
System of Measurement Inch
Thread Size 3/8-24
Point Type Cup
Drive Type Hex Socket
Drive Size 3/16"
Decimal Equivalent 0.019"
Overall Length 1-1/2"
Point Dia. 0.212"
Class 3A
Rockwell Hardness C45-53
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.