Check Availability
  • CAMCAR 

    7/16-14 x 1-1/2" Alloy Steel Socket Set Screw with Black Oxide Finish; PK50

  • Item # 5TCE1
  • Mfr. Model # SDSS0440150CP-PK50
7/16-14 x 1-1/2" Alloy Steel Socket Set Screw with Black Oxide Finish; PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCE1
Mfr. Model # SDSS0440150CP-PK50
UNSPSC #31161505
Catalog Page 2127
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Socket Set Screw
Type Coarse
Material Alloy Steel
Finish Black Oxide
System of Measurement Inch
Thread Size 7/16-14
Point Type Cup
Drive Type Hex Socket
Drive Size 7/32"
Decimal Equivalent 0.219"
Overall Length 1-1/2"
Point Dia. 0.252"
Class 3A
Rockwell Hardness C45-53
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.