Check Availability
  • CAMBRO 

    Tumbler,8 Oz,L 4 1/4,PK36

  • Item # 4UKK3
  • Mfr. Model # CALT8152
Tumbler,8 Oz,L 4 1/4,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from impact-resistant SAN plastic, these tumblers look like glass but resist chips and breaks.
Show More Close
 

Technical Specifications

Item # 4UKK3
Mfr. Model # CALT8152
UNSPSC #48101919
Shipping Weight 5.07 lbs
Country of Origin USA *
Item Tumbler
Capacity 8 oz.
Overall Length 4-1/4"
Overall Width 2-1/32"
Overall Height 4-1/4"
Overall Depth 4"
Diameter 2-3/4"
Color Clear
Material Break Resistant SAN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms