Check Availability
  • CAMBRO 

    Tumbler, 10 Oz, L 4 3/4, PK36

  • Item # 4UKK2
  • Mfr. Model # CALT10152
Tumbler, 10 Oz, L 4 3/4, PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from impact-resistant SAN plastic, these tumblers look like glass but resist chips and breaks.
Show More Close
 

Technical Specifications

Item # 4UKK2
Mfr. Model # CALT10152
UNSPSC #48101919
Shipping Weight 5.95 lbs
Country of Origin USA *
Item Tumbler
Capacity 10 oz.
Overall Length 4-3/4"
Overall Width 2-1/8"
Overall Height 4-3/4"
Overall Depth 4"
Diameter 2-7/8"
Color Clear
Material Break Resistant SAN
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms