Check Availability
  • CAMBRO 

    Tumbler, 6-2/5 Oz, L 3-11/16, PK36

  • Item # 4UKJ6
  • Mfr. Model # CANT5152
Tumbler, 6-2/5 Oz, L 3-11/16, PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from impact-resistant SAN plastic, these tumblers look like glass but resist chips and breaks.
Show More Close
 

Technical Specifications

Item # 4UKJ6
Mfr. Model # CANT5152
UNSPSC #48101919
Shipping Weight 3.73 lbs
Country of Origin USA *
Item Tumbler
Capacity 6-2/5 oz.
Overall Length 3-11/16"
Overall Width 1-15/16"
Overall Height 3-11/16"
Overall Depth 3"
Diameter 2-1/2"
Color Clear
Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms