Check Availability
  • CAMBRO 

    Tumbler,12-3/5 Oz,,L 5-1/8 ,PK36

  • Item # 4UKJ2
  • Mfr. Model # CANT12152
Tumbler,12-3/5 Oz,,L 5-1/8 ,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from impact-resistant SAN plastic, these tumblers look like glass but resist chips and breaks.
Show More Close
 

Technical Specifications

Item # 4UKJ2
Mfr. Model # CANT12152
UNSPSC #48101919
Shipping Weight 5.63 lbs
Country of Origin USA *
Item Tumbler
Capacity 12-3/5 oz.
Overall Length 5-1/8"
Overall Width 2-1/4"
Overall Height 5-1/8"
Overall Depth 5"
Diameter 3"
Color Clear
Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms