Check Availability
  • CAMBRO 

    Tumbler,14 Oz,,L 5 In,PK36

  • Item # 4UKJ1
  • Mfr. Model # CANT14152
Tumbler,14 Oz,,L 5 In,PK36
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from impact-resistant SAN plastic, these tumblers look like glass but resist chips and breaks.
Show More Close
 

Technical Specifications

Item # 4UKJ1
Mfr. Model # CANT14152
UNSPSC #48101919
Shipping Weight 6.27 lbs
Country of Origin USA *
Item Tumbler
Capacity 14 oz.
Overall Length 5"
Overall Width 2-7/16"
Overall Height 5"
Overall Depth 5"
Diameter 3-1/8"
Color Clear
Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms