Check Availability
  • CAMBRO 

    Tray,w/ Comprtmnts,10-11/16x13-7/8,Beige

  • Item # 11N703
  • Mfr. Model # EA14105CW133
Tray,w/ Comprtmnts,10-11/16x13-7/8,Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11N703
Mfr. Model # EA14105CW133
UNSPSC #48101915
Shipping Weight 19.2 lbs
Country of Origin USA *
Item Tray
Type w/ Compartments
Overall Length (In.) 13-7/8
Overall Width (In.) 10-11/16
Overall Depth (In.) 1-1/8
Color Beige
Material Polycarbonate
Number of Compartments 5
* This product's country of origin is subject to change

Compliance and Restrictions