Check Availability
  • CAMBRO 

    Starter Shelving, 72InH, 60InW, 24InD

  • Item # 12F918
  • Mfr. Model # ESU246072V4580
Starter Shelving, 72InH, 60InW, 24InD
Qty
  • Web Price
    $620.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F918
Mfr. Model # ESU246072V4580
UNSPSC #56111906
Catalog Page 1451
Shipping Weight 83.0 lbs
Country of Origin USA *
Item Shelving Unit
Material Polypropylene
Shelving Style Open
Overall Height 72"
Overall Width 60"
Color Brushed Graphite
Overall Depth 24"
Capacity per Shelf 600 lb.
Shelf Material Polypropylene
Number of Shelves 4
Standards NSF
Includes Vented Shelf Plates for Shelf, (2) Stationary Traverses, Bag of (8) Stationary Traverse Dovetails
* This product's country of origin is subject to change

Welcome Sign In