Check Availability
  • CAMBRO 

    Starter Shelving,72InH,21InW,21InD

  • Item # 12F913
  • Mfr. Model # ESU213672V4580
Starter Shelving,72InH,21InW,21InD
Qty
  • Web Price
    $422.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F913
Mfr. Model # ESU213672V4580
UNSPSC #56111906
Catalog Page 1451
Shipping Weight 56.0 lbs
Country of Origin USA *
Item Shelving Unit
Material Polypropylene
Shelving Style Open
Overall Height 72"
Overall Width 36"
Color Brushed Graphite
Overall Depth 21"
Capacity per Shelf 800 lb.
Shelf Material Polypropylene
Number of Shelves 4
Standards NSF
Includes Vented Shelf Plates for Shelf, (2) Stationary Traverses, Bag of (8) Stationary Traverse Dovetails
* This product's country of origin is subject to change

Compliance and Restrictions