Check Availability
  • CAMBRO 

    Insulatd Dome Covr,Shrline,3-3/16in,PK12

  • Item # 33HE83
  • Mfr. Model # CAMDSD9480
Insulatd Dome Covr,Shrline,3-3/16in,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33HE83
Mfr. Model # CAMDSD9480
UNSPSC #52152015
Shipping Weight 11.94 lbs
Country of Origin USA *
Item Insulated Dome Cover
Type Shoreline
Overall Height 3-3/16"
Diameter 10-1/4"
Material Polyprocopolymer
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms