Check Availability
  • CAMBRO 

    Insul Food Svs,27-5/8x33-1/2x65-7/8 In

  • Item # 22NV04
  • Mfr. Model # EACMBPH615
Insul Food Svs,27-5/8x33-1/2x65-7/8 In
Qty
  • Web Price
    $6,487.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22NV04
Mfr. Model # EACMBPH615
UNSPSC #24101501
Shipping Weight 252.5 lbs
Country of Origin USA *
Item Insulated Food Servers
Type Insulated Food Servers
External Dimensions W x D x H 27-5/8" x 33-1/2" x 65-7/8"
Internal Cabinet Dimensions W x D x H 21-1/8" x 26-1/4" x 25-1/2"
Tray Size (In.) 18 x 26
Trays Per Cart/Per Compartment 14 Pans
Number of Compartments 2
Color Charcoal Gray
Material Polyethylene
Caster Type Swivel with Brake
For Use With Polyurethane, Polyolefin
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close