This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CAMBRO 

    Insul Food Svs,27-5/8x33-1/2x65-7/8 In

  • Item # 22NV03
  • Mfr. Model # EACMBP615
Insul Food Svs,27-5/8x33-1/2x65-7/8 In

Technical Specifications

Item # 22NV03
Mfr. Model # EACMBP615
UNSPSC #24101501
Shipping Weight 230.5 lbs
Country of Origin USA *
Item Insulated Food Servers
Type Insulated Food Servers
External Dimensions W x D x H 27-5/8" x 33-1 /2" x 41-1/8"
Internal Cabinet Dimensions W x D x H 21-1/8" x 26-1/4" x 25-1/2"
Tray Size (In.) 18 x 26
Trays Per Cart/Per Compartment 14 Pans
Number of Compartments 1
Color Charcoal Gray
Material Polyethylene
Caster Type Swivel with Brake
For Use With Polyurethane, Polyolefin
* This product's country of origin is subject to change

Compliance and Restrictions