Check Availability
  • CAMBRO 

    Insert Tray, Amber,PK24

  • Item # 4UKT2
  • Mfr. Model # CA853FH150
Insert Tray, Amber,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UKT2
Mfr. Model # CA853FH150
UNSPSC #48101915
Shipping Weight 12.18 lbs
Country of Origin USA *
Item Insert Tray
Overall Length (In.) 8-11/16
Overall Width (In.) 6-5/16
Overall Height (In.) 1-7/8
Overall Depth (In.) 1-7/8
Color Amber
Material High-Heat Plastic
Number of Compartments 3
For Use With 4UKR9
* This product's country of origin is subject to change

Compliance and Restrictions