Check Availability
  • CAMBRO 

    Ice Caddie, Cap 175 Lbs, 5 & 10 In Casters

  • Item # 2MGG1
  • Mfr. Model # EAICS175LB131
Ice Caddie, Cap 175 Lbs, 5 & 10 In Casters
Qty
  • Web Price
    $1,081.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This insulated polyethylene caddy features molded-in handles and a recessed well and drain. The lid slides back and under. 2 casters are fixed, 2 are swivel, and 1 has a brake. Ships assembled.
Show More Close
 

Technical Specifications

Item # 2MGG1
Mfr. Model # EAICS175LB131
UNSPSC #24101506
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Ice Caddie
Capacity 175 lb.
Depth 37-1/2"
Width 24"
Height 29-1/4"
Color Brown
* This product's country of origin is subject to change

Welcome Sign In