This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CAMBRO 

    Dual Booster Seat, Black

  • Item # 22W908
  • Mfr. Model # EA200BC1110
Dual Booster Seat, Black

Product Details

High chairs meet ASTM standards. Well-designed, sturdy boosters help comfortably and safely seat customers’ children.
Show More Close
 

Technical Specifications

Item # 22W908
Mfr. Model # EA200BC1110
UNSPSC #56112111
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Dual Booster Seat
Width (In.) 10-3/4
Depth (In.) 10-3/4
Height (In.) 4-3/4
Color Black
Material Polyethylene
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In