Check Availability
  • CAMBRO 

    Compartment Base Tray, Beige, PK24

  • Item # 4UKT1
  • Mfr. Model # CA1411CW133
Compartment Base Tray, Beige, PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UKT1
Mfr. Model # CA1411CW133
UNSPSC #48101915
Shipping Weight 25.8 lbs
Country of Origin USA *
Item Compartment Base Tray
Overall Length (In.) 14-3/8
Overall Width (In.) 10-9/16
Overall Height (In.) 1-1/4
Overall Depth (In.) 1-1/4
Color Beige
Material Polycarbonate
Number of Compartments 5
* This product's country of origin is subject to change

Compliance and Restrictions