Check Availability
  • CAMBRO 

    Buffet Bar, Sneeze Guard, 48 x 24 1/8

  • Item # 4LWT9
  • Mfr. Model # EABBR480110
Buffet Bar, Sneeze Guard,  48 x 24 1/8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bar keeps food cold for hours. Sneeze guards and tray rails knock down quickly for easy cleaning, setup, and transport. Cashier stations and food buffet bars can be connected together.
Show More Close
 

Technical Specifications

Item # 4LWT9
Mfr. Model # EABBR480110
UNSPSC #48102106
Shipping Weight 50.0 lbs
Country of Origin USA *
Item Buffet Bar with Sneeze Guard
Material Polyethylene, Thick Foam-Insulated
Color Black
* This product's country of origin is subject to change

Welcome Sign In