Check Availability
  • CAMBRO 

    Bar, 67-1 /2 x 28-1/2 x 47-1/2, 7-Bottle

  • Item # 4LWU3
  • Mfr. Model # EABAR650DS770
Bar,  67-1 /2 x 28-1/2  x 47-1/2, 7-Bottle
Qty
  • Web Price
    $4,949.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sturdy polyethylene bar rolls beverage service where it's needed. 80-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 4LWU3
Mfr. Model # EABAR650DS770
UNSPSC #48102101
Shipping Weight 217.0 lbs
Country of Origin USA *
Item Bar
Material Polyethylene
Color Black
Caster Type 4 Swivel Casters, 2 With Brake
Includes 7-Bottle Speed Rail, Ice Sink Cover, Waste-Water Bin, Retainer Strap, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions