Check Availability
  • CAMBRO 

    Polyethylene Bar, Black

  • Item # 4LWU2
  • Mfr. Model # EABAR540DS670
Polyethylene Bar, Black
Qty
  • Web Price
    $2,385.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sturdy polyethylene bar rolls beverage service where it's needed. 80-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 4LWU2
Mfr. Model # EABAR540DS670
UNSPSC #48102101
Shipping Weight 145.0 lbs
Country of Origin USA *
Item Bar
Material Polyethylene
Color Black
Caster Type 4 Swivel Casters, 2 With Brake
Includes 5-Bottle Speed Rail and Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions