Check Availability
  • CAMBRO 

    Add-On Shelving, 72InH, 48InW, 24InD

  • Item # 12F923
  • Mfr. Model # EA244872V4580
Add-On Shelving, 72InH, 48InW, 24InD
Qty
  • Web Price
    $450.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12F923
Mfr. Model # EA244872V4580
UNSPSC #56111906
Catalog Page 1451
Shipping Weight 59.0 lbs
Country of Origin USA *
Item Shelving Unit
Material Polypropylene
Shelving Style Open
Color Brushed Graphite
Shelf Material Polypropylene
Number of Shelves 4
Standards NSF
Includes Post Kit, Traverses, Dovetails, Shelf Plates
* This product's country of origin is subject to change

Compliance and Restrictions