Check Availability
  • CAMBRO 

    40-9/16" x 32-1/2" x 45-1/2" Polyethylene Workstation, Green

  • Item # 2MPV5
  • Mfr. Model # EAKWS40192
40-9/16" x 32-1/2" x 45-1/2" Polyethylene Workstation, Green
Qty
  • Web Price
    $2,694.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2MPV5
Mfr. Model # EAKWS40192
UNSPSC #24101506
Shipping Weight 219.0 lbs
Country of Origin USA *
Item Workstation
Material Polyethylene
Color Green
Overall Length 40-9/16"
Overall Width 32-1/2"
Overall Height 45-1/2"
Caster Dia. 6"
Caster Type (2) Rigid, (2) Swivel with Brake
Caster Material Polyurethane
Handle Included Yes
Number of Compartments 1
Standards NSF
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms