Check Availability
  • CAMBRO 

    28" x 28" x 39-1/2" Equipment Stand with Drawer, Black

  • Item # 2MGE7
  • Mfr. Model # EAES28110
28" x 28" x 39-1/2" Equipment Stand with Drawer, Black
Qty
  • Web Price
    $1,096.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dent-, rust-, and chip-resistant workstation features 5" casters and counter and side openings for electrical cords and cables. Ships assembled.
Show More Close
 

Technical Specifications

Item # 2MGE7
Mfr. Model # EAES28110
UNSPSC #48101915
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Equipment Stand with Drawer
Color Black
Material Polyethylene
Number of Compartments 2
Height 39-1/2"
Width 28"
Depth 28"
Caster Material Polyurethane
Caster Size 5"
Caster Type 2 Fixed, 2 Swivel with Brakes
Standards NSF
Includes Foldout Rail
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms