Check Availability
  • CAMBRO 

    11-1/4" x 12-1/4" x 8-1/4" Polycarbonate Square Storage Container, Clear

  • Item # 4UJZ3
  • Mfr. Model # CA12SFSCW135
11-1/4" x 12-1/4" x 8-1/4" Polycarbonate Square Storage Container, Clear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4UJZ3
Mfr. Model # CA12SFSCW135
UNSPSC #52152002
Catalog Page 1450
Shipping Weight 12.66 lbs
Country of Origin USA *
Item Square Storage Container
Capacity (Qt.) 14
Overall Length (In.) 11-1/4
Overall Width (In.) 12-1/4
Overall Height (In.) 8-1/4
Color Clear
Material Polycarbonate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms