This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CAM SPRAY 

    Industrial Duty (3300 psi and Greater) Electric Wall Mount Pressure Washer, Cold Water Type, 4.0 gpm

  • Item # 19YV09
  • Mfr. Model # 4040EWMA
Industrial Duty (3300 psi and Greater) Electric Wall Mount Pressure Washer, Cold Water Type, 4.0 gpm

See alternate products available online.

Product Details

Economical unit mounts to the wall to save floor space. Features chemical injection, interchangeable nozzles with varying patterns, and a low-pressure soap nozzle. Auto start-stop system helps reduce motor problems related to rapid starting and stopping. Max. intake water temp.: 160°.

• 20+ usable hr. per week
• Industrial Triplex pump
• Ceramic plungers and stainless steel valves
• Trigger gun
• GFCI protected
Show More Close
 

Technical Specifications

Item # 19YV09
Mfr. Model # 4040EWMA
UNSPSC #47121805
Catalog Page 1588
Shipping Weight 250.0 lbs
Country of Origin USA *
Item Pressure Washer
Pressure Washer Duty Rating Industrial Duty (3300 psi and Greater)
Operating Pressure 4000 psi
Power Type Electric
Pressure Washer Water Type Cold
Pressure Washer Style Wall Mount
Flow Rate Range 4 gpm or Greater
Pressure Washer Flow Rate 4.0 gpm
Detergent Injection System Yes
HP 10.0
Volts/Phase 230/1
Pump Type Crankshaft
Pump Drive Direct
Piston Material Solid Ceramic
Usable Hours per Week 20+
Amps AC 40
Plug Type Hard Wire
Hose Dimensions 3/8" x 50 ft.
Includes Auto Start/ Stop, Gun, Dual-Wand with Soap Nozzle and (4) Q Meg Tips, Dual Chemical Injection
Warranty 5 yr. Pump, 1 yr. Electric Motor , 1 yr. Machine Frame, 90 days Accessories Including Tips, Guns, Wands, Hoses, Injectors, Unloaders, Gauges, Switches, Thermostats, GFCI, Thermal, Valves, Seals, Filters, Etc.
Length 30"
Width 22"
Height 28"
Net Weight 253 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms