Check Availability
  • CALPIPE SECURITY BOLLARDS 

    Acrylic Opaque Lens Bollard Light; For Use With 6" Lighted Bollards

  • Item # 48JU65
  • Mfr. Model # LED060-OPAL
Acrylic Opaque Lens Bollard Light; For Use With 6" Lighted Bollards
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48JU65
Mfr. Model # LED060-OPAL
UNSPSC #24101809
Shipping Weight 9.0 lbs
Country of Origin USA *
Bollard Accessory Item Opaque Lens Bollard Light
For Use With 6" Lighted Bollards
Outside Dia. 6"
Overall Length 19-45/64"
Overall Height 12"
Material Acrylic
Color Clear
Includes LED Assembly, Mounting Hardware, O-Ring Seals, Lens, Aluminum Top Cap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.