Check Availability
  • CALPIPE SECURITY BOLLARDS 

    48" Removable Stainless Steel Bollard with 5" Outside Dia., Silver

  • Item # 18F816
  • Mfr. Model # SSP05000-D
48" Removable Stainless Steel Bollard with 5" Outside Dia., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18F816
Mfr. Model # SSP05000-D
UNSPSC #46151505
Shipping Weight 36.0 lbs
Country of Origin USA *
Bollard Item Bollard
Bollard Function Removable
Mounting Surface Concrete
Bollard Color Silver
Overall Height 48"
Bollard Material Stainless Steel
Cap Shape Dome
Lighted No
Locking System None
Outside Dia. 5"
Finished Height 36"
Net Weight 36 lb.
Wall Thickness 0.134"
Finish #4
For Use With STS50XXX-X, Mfr. No. ESR050
Bollard Shape Round
Installation Depth 12"
Number of Mounting Holes None
Bollard Striping No
* This product's country of origin is subject to change

Welcome Sign In