Check Availability
  • CALPIPE SECURITY BOLLARDS 

    48" Removable Carbon Steel Bollard with 4" Outside Dia., Yellow

  • Item # 18F844
  • Mfr. Model # IBR04040-Y-D
48" Removable Carbon Steel Bollard with 4" Outside Dia., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18F844
Mfr. Model # IBR04040-Y-D
UNSPSC #46151505
Shipping Weight 41.9 lbs
Country of Origin USA *
Bollard Item Bollard
Bollard Function Removable
Mounting Surface Concrete
Bollard Color Yellow
Overall Height 48"
Bollard Material Carbon Steel
Cap Shape Dome
Lighted Yes
Locking System Internal Padlock
Outside Dia. 4"
Finished Height 36"
Net Weight 50 lb.
Wall Thickness 0.237"
Finish Powder Coated
For Use With STS40XXX-X, Mfr.No. ESR040
Bollard Shape Round
Installation Depth 12"
Number of Mounting Holes None
Includes (2) Keys
Bollard Striping No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms