Check Availability
  • CALPIPE SECURITY BOLLARDS 

    48" Removable Carbon Steel Bollard with 8" Outside Dia., Yellow

  • Item # 18F785
  • Mfr. Model # IBP08080-Y-D
48" Removable Carbon Steel Bollard with 8" Outside Dia., Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18F785
Mfr. Model # IBP08080-Y-D
UNSPSC #46151505
Shipping Weight 181.0 lbs
Country of Origin USA *
Bollard Item Bollard
Bollard Function Removable
Mounting Surface Concrete
Bollard Color Yellow
Overall Height 48"
Bollard Material Carbon Steel
Cap Shape Dome
Lighted No
Locking System External Padlock
Outside Dia. 8"
Finished Height 36"
Net Weight 181 lb.
Wall Thickness 0.500"
Finish Powder Coated
For Use With STS80XXX-X, Mfr.No.ESR080, ESX080
Bollard Shape Round
Installation Depth 12"
Number of Mounting Holes None
Bollard Striping No
* This product's country of origin is subject to change

Welcome Sign In