This item has been discontinued.  For alternate products call 1-800-217-6872.

  • CALIFORNIA IMMOBILIZER 

    Battery Box Lock,13-3/4" L x 2-3/4" H

  • Item # 411M45
  • Mfr. Model # G00303
Battery Box Lock,13-3/4" L x 2-3/4" H

Technical Specifications

Item # 411M45
Mfr. Model # G00303
UNSPSC #26111722
Shipping Weight 6.0 lbs
Country of Origin Canada *
Item Battery Box Lock
Color Silver
Housing Material Steel
Attachment Type Side-by-Side
Length 13-3/4"
Width 10-3/4"
Height 2-3/4"
Features Heavy Duty
For Use With 6V Battery
Includes (2) Locks, (2) Mounting Brackets
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions