Check Availability
  • CALIFORNIA IMMOBILIZER 

    8 to 14" Wheel Clamp Type 3; Fits 26 to 35" Wheel, Adjustable

  • Item # 39C430
  • Mfr. Model # CI00560
8 to 14" Wheel Clamp Type 3; Fits 26 to 35" Wheel, Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Enforcer® commercial-grade car and truck lock is designed for use in parking enforcement and long term vehicle storage security applications. Can easily be removed by designated key holders.

• Includes 2 keys
• Adjusts to fit wheels from 18" to 24"
Show More Close
 

Technical Specifications

Item # 39C430
Mfr. Model # CI00560
UNSPSC #25172114
Catalog Page 957
Shipping Weight 35.0 lbs
Country of Origin Canada *
Item Wheel Clamp Type 3
Width 8 to 14"
Fits 26 to 35" Wheel, Adjustable
Includes (2) Keys
Features Can be Keyed Alike for Special Orders, 7 Pin Integrated Lock
* This product's country of origin is subject to change

Compliance and Restrictions