Check Availability
  • CALIFORNIA AIR TOOLS 

    Portable Air Compressor

  • Item # 43NU64
  • Mfr. Model # 10020SPC
Portable Air Compressor
Qty
  • Web Price
    $1,430.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NU64
Mfr. Model # 10020SPC
UNSPSC #40151601
Shipping Weight 240.0 lbs
Country of Origin USA *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 2.00
Input Voltage - Air Compressor 110VAC
Tank Style - Air Compressor Single
Tank Size - Air Compressor 10 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.30
Weight - Air Compressor 129 lb.
Max. Pressure - Air Compressor 150 psi
Full Load Amps 14.0
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 1680
Motor Type Induction
Avg. Pump Life 3,000 hr.
Overall Length 21"
Overall Width 26"
Overall Height 32"
Includes (2) Pressure Control Gauges, 1/4" Quick Connector, Thermal Overload Protector, Easy Start Valve, Condor Pressure Switch, Automatic Drain Valve
Item Portable Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions