Check Availability
  • CALIFORNIA AIR TOOLS 

    Portable Air Compressor

  • Item # 43NU44
  • Mfr. Model # 10020C
Portable Air Compressor
Qty
  • Web Price
    $468.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43NU44
Mfr. Model # 10020C
UNSPSC #40151601
Shipping Weight 102.0 lbs
Country of Origin Mexico *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 2.00
Input Voltage - Air Compressor 110VAC
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 10 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.30
Weight - Air Compressor 88 lb.
Max. Pressure - Air Compressor 125 psi
Full Load Amps 14.0
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 1680
Motor Type Induction
Avg. Pump Life 3,000 hr.
Overall Length 19"
Overall Width 16"
Overall Height 30"
Includes (2) Pressure Control Gauges, (2) 1/4" Quick Connectors, Thermal Overload Protector, Wheel Kit, (2) Air Filters
Item Portable Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions